-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Wire |
|---|---|
| Arbor Hole Diameter | 2" |
| Aws Classification | 308LFCO |
| Container Size | 25 lbs. |
| Container Type | Spool |
| Diameter | 0.045" |
| Elongation (as Welded) | 30% |
| Elongation (minimum Required) | 30% |
| For Material Grade | Grade 201, Grade 202, Grade 301, Grade 302, Grade 304, Grade 304L, Grade 304LN, Grade 304N, Grade 305, Grade 308, Grade 308L, Grade 321, Grade 347 |
| For Material Type | Stainless Steel To Stainless Steel |
| Material | Stainless Steel |
| Process | Flux Cored Welding (Fcaw) |
| Series | E308Lfc-O |
|---|---|
| Shielding Type | Self Shielded |
| Spool Diameter | 12" |
| Spool Type | Plastic Spool |
| Spool Width | 4" |
| Tensile Strength (as Welded) | 75 ksi |
| Tensile Strength (minimum Required) | 70 ksi |
| Welding Current Designation | DCEP |
| Wire Type | Flux Cored |
| Yield Strength (as Welded) | Not Specified |
| Yield Strength (minimum Required) | Not Rated |
| Standards | AWS A5.22 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 10.16 |
| HS Code | 7605290000 |
|---|---|
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)