-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solid Rubber Caster |
|---|---|
| Bearing Type | Single Ball |
| Caster Product Group | Swivel Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | B |
| Hub Color | Gray |
| Hub Material | Steel |
| Hub Type | Centered |
| Hub Width | 3.969" |
| Inside Bolt Hole Spacing | 3" x 3" |
| Load Rating | 275 lbs. |
| Mounting Bolt Dia. | 3/8" |
| Mounting Type | Plate |
|---|---|
| Non-marking | Yes |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 2 3/4" x 3 5/8" |
| Overall Height | 9 7/8" |
| Plate Size | 4 1/2" x 4" |
| Plate Thickness | 1/4" |
| Raceway Type | Single Ball |
| Tire Rim Dia. | 4.609" |
| Tire Thickness | 2.062" |
| Tread | Sawtooth |
| Wheel Bearing Type | Ball |
| Wheel Bearings | Ball |
| Wheel Diameter | 8 1/2" |
| Wheel Width | 2.812" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 22.86 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)