-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solid Rubber Caster |
|---|---|
| Bearing Type | Single Ball |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Mounting Type | Plate |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | B |
| Hub Color | Gray |
| Hub Material | Steel |
| Hub Type | Centered |
| Hub Width | 3.969" |
| Includes Thread Guards | Yes |
| Load Rating | 300 lbs. |
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 11 7/8" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 4" x 4 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 4" X 4 1/2" ( B ) |
| Mounting Type | Plate |
|---|---|
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temperature Range | 0°F to 100°F |
| Outside Bolt Hole Spacing | 2 3/4" x 3 5/8" |
| Plate Size | 4 1/2" x 4" |
| Plate Thickness | 1/4" |
| Raceway Type | Single Ball |
| Swivel Construction | Kingpinless |
| Swivel Raceway Type | Single Ball |
| Tire Rim Dia. | 6 13/32" |
| Tire Thickness | 2.953" |
| Tread | Sawtooth |
| Tread Color | Black |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Dia. | 10" |
| Wheel Diameter | 10 1/4" |
| Wheel Width | 3 1/4" |
| Wheel/tread Hardness | 70-80 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Polyurethane |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 24.89 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)