-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulley |
|---|---|
| Bore Dia. | 0.5 mm |
| Bore Type | Taper Lock Bushing |
| Bushing Required | 1108 |
| Face Width | 1.2" |
| Flange Dia. | 77 mm |
| Flange Type | With Flanges |
| For Belt Series | Poly Chain Gt Carbon |
| For Belt Trade Size | Carbon |
| For Belt Width | 21 mm |
| For Bushing Size | 1108 |
| For Bushing Type | Taper Lock |
| For Use With | Conti Synchrochain Carbon Or Falcon PD Belts |
| Length Through Bore | 4/5" |
| Material | Cast Iron |
|---|---|
| Material Fabrication | Cast |
| Max. Bore | 25 mm |
| Number Of Flanges | 2 |
| Number Of Grooves | 28 |
| Number Of Teeth | 28 |
| Outside Dia. | 69.7 mm |
| Outside Diameter | 3.15" |
| Overall Width | 1 13/64" |
| Pitch | 8 mm |
| Pitch Dia. | 71.302 mm |
| Pitch Diameter | 2.807" |
| Type | Falcon PD |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)