-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulley |
|---|---|
| Bore Dia. | 0.5 mm |
| Bore Type | Bushed |
| Bushing Required | 1108 |
| Material | Cast Iron |
| Max. Bore | 25 mm |
| Number Of Grooves | 25 |
|---|---|
| Outside Dia. | 62.06 mm |
| Pitch | 8 mm |
| Pitch Dia. | 63.662 mm |
| Type | Falcon PD |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.37 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)