-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Compatible With Brand | Goldenrod |
| Compatible With Manufacturer Model No. | 470-1, 470-5 |
| Connection Size | 1" |
| Discharge Connection Size | 1" |
| Filter Design | Spin On |
| Filter Fuel Type | Diesel, Gas |
| Filter Material | Silicon |
| Filter Type | Particulate |
| Filters | Particulate |
| Flow Rate | 25 GPM |
| Fuel Type | Diesel, Gasoline |
| Gasket Inside Dia. | 3 3/8" |
| Gasket Material | Buna-N |
| Gasket Outside Dia. | 3 3/64" |
| Height | 9 1/2" |
| Includes | Bowl With Drain, Filter Element, Zinc Die-Cast Top Cap |
|---|---|
| Length | 9 5/8" |
| Max. Flow Rate | 25 GPM |
| Max. Operating Pressure | 150 psi |
| Media Discharge Connection Size | 1" |
| Media Discharge Connection Type | NPT |
| Media Intake Connection Size | 1" |
| Media Intake Connection Type | NPT |
| Microns | 10 µm |
| Outside Dia. | 4 5/32" |
| Overall Dia. | 4" |
| Overall Length | 9 1/2" |
| Pressure | 150 psi |
| Product Type | Fuel Filter Kit |
| Thread Size | 1 1/8"-12 |
| Width | 4 5/16" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 10.8 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.071 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)