-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter Element |
|---|---|
| Compatible With Brand | Goldenrod |
| Compatible With Manufacturer Model No. | 495, 495-3/4 |
| Discharge Connection Size | 1" |
| Filter Design | Spin On |
| Filter Fuel Type | Diesel, Gas |
| Filter Material | Silicon |
| Filter Rating - Maximum | 10 µm |
| Filter Type | Particulate |
| Filters | Particulate |
| Flow Rate - Maximum | 25 GPM |
| For Use With | Mfr. No. 495 |
| Fuel Type | Diesel, Gasoline |
| Gasket Inside Dia. | 1 1/16" |
| Gasket Material | Buna N |
| Gasket Outside Dia. | 1 3/8" |
| Height | 4 15/16" |
|---|---|
| Length | 5" |
| Media Discharge Connection Size | 1" |
| Media Discharge Connection Type | NPT |
| Media Intake Connection Size | 1" |
| Media Intake Connection Type | NPT |
| Microns | 10 µm |
| Operating Pressure - Maximum | 150 psi |
| Outside Dia. | 3" |
| Overall Dia. | 3" |
| Overall Length | 4 7/8" |
| Product Type | Canister-Style Fuel Filter |
| Thread Size | 1-1/8"-12 |
| Type | Element |
| Width | 3" |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)