-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Festoon System Kit |
|---|---|
| Cable Size | 0.95" to 1.25" |
| Cable Type | Round |
| Compatible Cable Thickness | 0.95" to 1.25" |
| Compatible Cable Type | Round |
| Included Components | C Track, Clamps, End Stops, Hangers, Lead Cars, Trolleys |
| Max. Travel Distance | 26.5 ft. |
| Maximum Compatible Round Cable Diameter | 1.25" |
| Maximum Track Length | 30 ft. |
| Maximum Trolley Capacity | 45 lbs. |
| Min. Cable/hose Length Required | 34 ft. |
| Minimum Cable/hose Required | 34 ft. |
| Minimum Compatible Round Cable Diameter | 0.95" |
| Minimum Track Length | 30 ft. |
|---|---|
| Number Of Trolleys | 5 |
| Number Of Trolleys Included | 5 |
| Overall Length | 30 ft. |
| Storage Length | 2.5 ft. |
| Storage Length (ft.) | 2.5 ft. |
| Track Type | C Rail |
| Trolley Capacity | 45 lbs. |
| Trolley Wheel Diameter | 1" |
| Trolley Wheel Material | Steel |
| Type | C Rail |
| Wheel | Steel |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 30.48 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)