-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Festoon System Kit |
|---|---|
| Cable Size | 0.65" x 2" |
| Cable Type | Flat |
| Compatible Cable Thickness | 0.65" |
| Compatible Cable Type | Flat |
| Included Components | Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope |
| Max. Travel Distance | 40 ft. |
| Maximum Compatible Flat Cable Height | 0.65" |
| Maximum Compatible Flat Cable Width | 44" |
| Maximum Track Length | 44 ft. |
| Maximum Trolley Capacity | 15 lbs. |
| Min. Cable/hose Length Required | 47 ft. |
| Minimum Cable/hose Required | 29 ft. |
| Minimum Compatible Flat Cable Height | 0.65" |
|---|---|
| Minimum Compatible Flat Cable Width | 2.1" |
| Minimum Track Length | 27 ft. |
| Number Of Trolleys | 5 |
| Number Of Trolleys Included | 5 |
| Overall Length | 27 ft. to 44 ft. |
| Track Type | Wire Rope |
| Trolley Capacity | 15 lbs. |
| Trolley Wheel Material | Nylon |
| Type | Wire Rope |
| Wheel | Nylon |
| Wheel Tread Dia. | 1/2" |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 27.94 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)