-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Recycling Container |
|---|---|
| Capacity | 41 gal. |
| Color | Brown |
| Container Markings | Bottles/Cans |
| Container Product Grouping | Recycling Can |
| Container Shape | Round |
| Diameter | 20" |
| Features | Modular Recycling Stations Encourage Use |
| For Recyclable Material | Bottle, Can |
| For Use With | Mfr. No. Plc20 |
| Height | 30" |
| Includes | Bottles And Cans Silk Screened Message |
| Material | Steel |
| Material Grouping | Metal |
|---|---|
| Mobility | Stationary |
| Number Of Openings | 1 |
| Primary Color | Brown |
| Shape | Round |
| Specific Container Material | Steel |
| Symbol | Recycle |
| Top | Open |
| Top Design | Open Top |
| Top Type | Flat With Top Opening |
| Total Capacity | 41 gal. |
| Trash Container Capacity | 41 gal. |
| Width | 20" |
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 58.42 |
| HS Code | 7310100050 |
|---|---|
| Weight (kg) | 21.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)