-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Pin |
|---|---|
| Finish | Plain |
| Grade | Grade 316 |
| Head Diameter | 3/8" |
| Head Diameter Tolerance | -0.005" to +0.01" |
| Head Type | Headed |
| Includes | Hairpin |
| Length | 3/4" |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Maximum Hole Size | 0.103" |
| Minimum Hole Size | 0.088" |
|---|---|
| Outside Diameter Tolerance | 0.002" to 0.007" |
| Pin Dia. | 1/4" |
| Pin Type | With Pin |
| Product Type | Standard Clevis Pin |
| Shank Length | 3/4" |
| Standards | Ansi B 18.8.1 |
| System Of Measurement | Imperial |
| Type | Standard |
| Usable Length | 39/64" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)