-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Nipple |
|---|---|
| Application | Non-Potable Water, Potable Water |
| Color | Gray |
| Connection Type | MNPT |
| Fitting Compatibility | Schedule 80 |
| Gravity Flow | No |
| Length | 10" |
| Material | PVC |
| Max. Operating Pressure | 115 psi |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 235 psi @ 73°F |
| Minimum Operating Temperature | 32°F |
| Nominal Pipe Size | 1 1/2" |
| Outside Diameter | 1.9" |
|---|---|
| Overall Length | 10" |
| Pipe Size | 1 1/2" |
| Schedule | 80 |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Astm D1784, Astm D2467, Nsf 14, Nsf 61 |
| Thread Configuration | Threaded On Both Ends |
| Type | MNPT |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 4.83 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)