-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Van-Stone Flange |
|---|---|
| Application | Non-Potable Water, Potable Water |
| Basic Fitting Shape | Flange |
| Body Material | PVC |
| Bolt Circle Diameter | 2 3/4" |
| Bolt Hole Diameter | 9/16" |
| Class | Class 150 |
| Color | Gray |
| Connection Surface | Raised |
| Connection Type | FNPT |
| Fitting Connection Type | FNPT |
| Flange Outside Diameter | 3 13/16" |
| Flange Thickness | 9/16" |
| For Pipe Schedule | 80 |
| Low Lead Certified Standard | Nsf61 |
|---|---|
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 150 psi |
| Nominal Pipe Size | 3/4" |
| Number Of Bolt Holes | 4 |
| Number Of Holes | 4 |
| Outside Dia. | 3.812" |
| Overall Length | 1 3/16" |
| Pipe Fitting Material | PVC |
| Pipe Size | 3/4" |
| Schedule | 80 |
| Specific Fitting Shape | Van Stone Flange |
| Standards | Astm D1784, Nsf 14 |
| Temp. Range | 140°F |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 9.91 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1215 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)