GEORG FISCHER 854-012 Van-stone Flange 1 1/4 Inch Socket Pvc

Item: AC3AEZ
Model: 854-012
Cross Ref: 2PMN1
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.62
10% off
$10.46 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Van-Stone Flange
Application Non-Potable Water, Potable Water
Basic Fitting Shape Flange
Body Material PVC
Bolt Circle Diameter 3 1/2"
Bolt Hole Diameter 1/2"
Class Class 150
Color Gray
Connection Surface Raised
Connection Type Socket
Fitting Connection Type Socket
Flange Outside Diameter 4 9/16"
Flange Thickness 11/16"
For Pipe Schedule 80
Low Lead Certified Standard Nsf61
Max. Temp. 140°F
Maximum Operating Pressure 150 psi
Nominal Pipe Size 1 1/4"
Number Of Bolt Holes 4
Number Of Holes 4
Outside Dia. 4.609"
Overall Length 1 1/2"
Pipe Fitting Material PVC
Pipe Size 1 1/4"
Schedule 80
Specific Fitting Shape Van Stone Flange
Standards Astm D1784, Nsf 14
Temp. Range 140°F

Shipping Information

Height (cm) 3.56
Length (cm) 11.68
Width (cm) 11.68
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.1935

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site