-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metering Ball Valve |
|---|---|
| Body Material | PVC |
| Connection Type | NPT x NPT |
| Handle Material | Polypropylene |
| Handle Type | TEE |
| Max. Pressure | 150 psi |
| Max. Pressure (cwp) | 150 psi |
| Mount Type | Integral |
| Operating Temp. Range | 32°F to 150°F |
| Pipe Size | 1/2" |
| Port | Reduced |
|---|---|
| Port Type | Reduced |
| Seal Material | FKM |
| Seat Material | PTFE |
| Stem Material | PVC |
| Stem Type | PVC |
| Temp. Range | +32°F to +150°F |
| Type | Ball |
| Valve Structure | Ball |
| Standards | EN 12266-1 (LEAKAGE RATE A), EN ISO 16135, FDA, ISO 9393-2, LR, QAP/ITP, RINA |
GF Piping Systems 161523532 metering ball valve is suitable for managing fluid & gas flow control applications. Metering ball valvesare installed mid pipelines for precision control tasks.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 8481805090 |
|---|---|
| Weight (kg) | 0.261 |
Yes, GF Piping Systems valves can also be used for processing corrosive & toxic chemicals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)