-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stabilizer Set |
|---|---|
| Accessory Type | Captive Stabilizer |
| Assembled | Partially Assembled |
| Color | Blue |
| Compatible Manufacturer Model Number | NO. SLA-5, SLA-10, SLA-15, SLA-20, SLA-25, SLC-12, STANDARD ON SLC-18 AND SLC-24 |
| Compatible Mfr. Model Number | Mfr. No. SLA-5, SLA-10, SLA-15, SLA-20, SLA-25, SLC-12, standard on SLC-18 and SLC-24 |
| Finish | Powder Coated |
|---|---|
| Material | Steel |
| Overall Height | 5" |
| Overall Length | 46" |
| Overall Width | 5" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 116.84 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)