-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wireless Video Borescope |
|---|---|
| Battery Chemistry | Lithium Ion |
| Borescope Features | Detachable Monitor |
| Camera Dia. | 5.5 mm |
| Camera Pixel Resolution | 640 px x 480 px |
| Camera Probe | Included |
| Digital Display Screen Type | TFT LCD |
| Display Portability | Detachable |
| Display Size | 5" |
| Features | (5) Menu Languages |
| Field Of View | 60° |
| Image Capture Options | Still Image Capture, Video Recording |
| Includes | 2 Gb Microsd Card, Ac Adapter, Av Cable, Detachable Wireless Monitor With Lcd, Hard Case, Magnetic Back, Microphone, Monitor, P495-1N Probe, Pistol Grip With Brightness Controls, Pt9 9 mm Probe Tip Accessories, Scopeview Pc Interface/Media Management Software On Mini-Disc, Signal Cable, Speaker, Tripod Mount, USB Cable |
| Includes Probe | Camera Probe Included |
|---|---|
| Manufacturer Warranty Length | 1 yr. Limited |
| Maximum Observation Depth | 10 ft. |
| Maximum Operating Temperature | 113°F |
| Minimum Observation Depth | 1" |
| Minimum Operating Temperature | 32°F |
| Number Of Batteries Required | 1 |
| Number Of Camera Probe Lights | 4 |
| Product Type | Borescope |
| Resistance Properties | Dust Resistant, Oil Resistant, Waterproof |
| Shaft Diameter | 0.35" |
| Shaft Length | 3.375 ft. |
| Weight (kg) | 2.835 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)