-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wireless Video Borescope |
|---|---|
| Battery Chemistry | Lithium Ion |
| Battery Run Time | 3 hrs. |
| Battery Voltage | 3.7V |
| Borescope Features | Detachable Monitor |
| Camera Dia. | 5.5 mm |
| Camera Pixel Resolution | 640 px x 480 px |
| Camera Probe | Included |
| Digital Display Screen Type | TFT LCD |
| Display Portability | Detachable |
| Display Size | 3.5" |
| Features | (4) Led Lights, Photo And Video Capture |
| Field Of View | 60° |
| Image Capture Options | Still Image Capture, Video Recording |
| Includes | 110° Mirrored Mirrored Probe Viewing Tip, 8 Gb Sd Card, Ac Adapter, H16 Console, P16181Hp Probe, Rca Cable, USB Cable |
| Includes Probe | Camera Probe Included |
|---|---|
| Manufacturer Warranty Length | 1 yr. Limited |
| Maximum Observation Depth | 12" |
| Maximum Operating Temperature | 140°F |
| Minimum Observation Depth | 1/4" |
| Minimum Operating Temperature | -4°F |
| Monitor Size | 3 1/2" |
| Number Of Batteries Required | 1 |
| Number Of Camera Probe Lights | 6 |
| Operating Temp. Range | -4°F to +140°F |
| Power Source | Rechargeable Li-Polymer Battery |
| Product Type | Borescope |
| Shaft Dia. | 0.21" |
| Shaft Diameter | 0.22" |
| Shaft Length | 39" |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 54.36 |
| HS Code | 9013809000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.6325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)