-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug In Circuit Breaker |
|---|---|
| Aic Rating | 10 kAIC @ 120V |
| Frame Type | TQDL |
| Number Of Poles | 2 |
|---|---|
| Voltage | 240V |
| Voltage Type | AC |
General Electric TQDL21200 plug-in circuit breaker is designed to protect against faulty currents in panelboards and switchboards.
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
|---|---|
| Weight (kg) | 2.25 |
It can be operated at temperatures up to 75 degrees C.
Major factors include current & voltage ratings, frame size and ultimate short-circuit breaking capacity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)