-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Pin |
|---|---|
| Actual Dia. Range | 0.131" to 0.135" |
| Chamfer Dia. | 0.122" |
| Double Shear Strength | 1090 lbs. |
| Finish | Passivated |
| Fits Hole Dia. | 0.125" to 0.129" |
| Grade | Grade 302 |
| Length | 1" |
| Length Tolerance | -0.015" to +0.015" |
|---|---|
| Material | Stainless Steel |
| Max. Chamfer Length | 0.044" |
| Min. Chamfer Length | 0.008" |
| Nominal Dia. | 1/8" |
| System Of Measurement | Imperial |
| Type | Slotted |
| Wall Thickness | 0.028" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)