-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Air @ 120v Ac | 10 kA |
| Amps | 25A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Plug In |
| Circuit Breaker Type | Standard |
| Compatible Panelboard/load Center Series | Series AQ |
| Dc Voltage Rating | Not Rated |
| Depth | 2.38" |
| For Use With | Power Mark Gold Load Centers And Aq Lighting Panels |
| Frame Size | 100A, THQ |
| Length | 3 7/25" |
| Max. Air Rating | 10 kA At 120/240V AC |
|---|---|
| Max. Operating Temp. | 167°F |
| Max. Wire Size | 8 AWG |
| Min. Operating Temp. | 140°F |
| Min. Wire Size | 14 AWG |
| Number Of Poles | 2 |
| Phase | Single |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp |
| Width | 2" |
| Wire Size | 14 AWG |
| Height (cm) | 8.57 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | DO |
| Weight (kg) | 0.2925 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)