-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 480V AC |
| Air @ 240vac | 65 kA |
| Air @ 480v Ac | 25 kA |
| Amps | 15A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Plug In Panelboard |
| Circuit Breaker Type | Standard |
| Dc Voltage | 250V DC |
| Dc Voltage Rating | 125/250V DC |
| Depth | 4.09" |
| For Use With | Ge Panelboards |
| Frame Size | 150A/THED |
| Height | 6.31" |
|---|---|
| Instantaneous Trip | Fixed |
| Max. Air Rating | 14 kA At 277V AC |
| Max. Wire Size | 8 AWG |
| Min. Wire Size | 14 AWG |
| Mounting | Plug In Panelboard |
| Number Of Poles | 2 |
| Phase | 1 |
| Series | THED Series |
| Terminal Connection | Line/Load Lug |
| Terminal Connection Type | Lug |
| Trip Type | Thermal Magnetic |
| Width | 2 3/4" |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 11.43 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.7145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)