GENERAL ELECTRIC THED113020WL Circuit Breaker 20a 1p 277vac Lug

Item: AE7WKB
Model: THED113020WL
Cross Ref: 6AXL7
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,102.10
5% off
$1,047.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Ac Voltage Rating 277V AC
Air @ 125v Dc 20 kA
Air @ 277v Ac 65 kA
Amps 2A
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Plug In Panelboard
Circuit Breaker Type Standard
Dc Voltage 125V DC
Dc Voltage Rating 125V DC
Depth 3.38"
For Use With Ge Panelboards
Frame Size 150A/THED
Height 6.3"
Instantaneous Trip Fixed
Max. Air Rating 14 kA At 277V AC
Max. Wire Size 8 AWG
Min. Wire Size 14 AWG
Mounting Plug In Panelboard
Number Of Poles 1
Phase 1
Phase Connection Any
Series THED Series
Terminal Connection Line/Load Lug
Terminal Connection Type Lug
Trip Type Thermal Magnetic
Width 1 2/5"

Product Details

    • Instantaneous Trip (Fixed)

Shipping Information

Height (cm) 12.7
Length (cm) 16.76
Width (cm) 12.95
HS Code 8536200020
Country Of Origin US
Weight (kg) 0.765

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site