-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 277/480V AC |
| Air @ 120v Ac | 14 kA |
| Air @ 125v Dc | 10 kA |
| Air @ 240vac | 14 kA |
| Air @ 277v Ac | 14 kA |
| Air @ 48v Dc | 10K |
| Air @ 65v Dc | 10 kA |
| Amps | 45A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Bolt On Panelboard |
| Circuit Breaker Type | Standard |
| Dc Voltage | 125V DC |
| Dc Voltage Rating | 125V DC |
| Depth | 3.06" |
| For Use With | Ge Ae Lighting Panels |
| Frame | 125A/TEY |
| Height | 5 1/4" |
|---|---|
| High Amp Trip Setting | 1250A |
| Instantaneous Trip | Fixed |
| Length | 5 1/4" |
| Max. Air Rating | 14 kA At 277V AC |
| Max. Wire Size | 4 AWG |
| Min. Wire Size | 10 AWG |
| Number Of Poles | 1 |
| Phase | Single |
| Phase Connection | Any |
| Series | TEY Series |
| Standards | Csa, Ul |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Trip Type | Thermal Magnetic |
| Width | 1" |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 15.24 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)