-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 277V AC |
| Air @ 120v Ac | 14 kA |
| Air @ 125v Dc | 10 kA |
| Air @ 240vac | 14 kA |
| Air @ 277v Ac | 14 kA |
| Air @ 48v Dc | 10K |
| Air @ 65v Dc | 10 kA |
| Circuit Breaker Type | Standard |
| Dc Voltage | 125V DC |
|---|---|
| Depth | 3.06" |
| Frame Size | TEY |
| Length | 5 1/4" |
| Max. Air Rating | 14 kA |
| Min. Wire Size | 14 AWG |
| Number Of Poles | 1 |
| Terminal Connection Type | Screw Clamp |
| Width | 1" |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 15.24 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)