GENERAL ELECTRIC GE-PBS22 Control Station Push Button 22mm 2no/2nc

Item: AG6VKD
Model: GE-PBS22
Cross Ref: 49A488
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$422.69
5% off
$401.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Push Button Control Station
Ac Contact Rating 10A @ 600V
Contact Form 2NO/2NC
Contact Rating 10A @ 600V AC
Dc Contact Rating 5A @ 24V
Enclosure Color Cream
Enclosure Material Thermoplastic
Ip Rating IP66
Mounting Orientation Vertical
Nema Enclosure Rating NEMA 4X
No. Of Operator 2 , Black
Number Of Operators 2
Number Of Pilot Lights 0
Operator Action (2) Momentary
Operator Configuration 2 Flush Push Buttons
Operator Configuration Type (2) Push Buttons
Operator Legend No Legend
Operator Type Push Button
Overall Depth 3.02"
Overall Height 5.03"
Overall Width 3.06"
Panel Cutout Diameter 22 mm
Product Type Control Station
Push Button Type Flush
Standards Csa, Ul Listed

Shipping Information

Height (cm) 19.37
Length (cm) 18.73
Width (cm) 12.7
HS Code 8536490080
Weight (kg) 0.9

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site