-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Selector Switch Control Station |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action Type | Maintained |
| Contact Form | 2NO |
| Contact Rating | 10A @ 600V AC/24V DC |
| Dc Contact Rating | 5A @ 24V |
| Depth | 3.61" |
| Enclosure Color | Cream |
| Enclosure Material | Thermoplastic |
| Head Material | Plastic |
| Height | 4 9/25" |
| Ip Rating | IP66 |
| Maintained Action Release | Twist |
| Mounting Orientation | Vertical |
| Nema Contact Rating Designation | A600/P300 |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Operators | 1 |
|---|---|
| Number Of Pilot Lights | 0 |
| Number Of Selector Switch Positions | 2 |
| Operator Action | Maintained |
| Operator Color | Black |
| Operator Configuration | Selector Switch |
| Operator Configuration Type | (1) Selector Switch |
| Operator Legend | Up/Down |
| Overall Depth | 3.61" |
| Overall Height | 4.36" |
| Overall Width | 3.18" |
| Panel Cutout Diameter | 22 mm |
| Product Type | Control Station |
| Standards | Csa, Ul Listed |
| Type Of Operator | Selector Switch |
| Width | 3.18" |
| Height (cm) | 19.37 |
|---|---|
| Length (cm) | 18.73 |
| Width (cm) | 12.7 |
| HS Code | 8536490080 |
|---|---|
| Weight (kg) | 0.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)