GENERAL ELECTRIC GE-PBS05 Control Station Selector Switch 2no

Item: AG6VJL
Model: GE-PBS05
Cross Ref: 49A471
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$284.83
5% off
$270.59 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Selector Switch Control Station
Ac Contact Rating 10A @ 600V
Action Type Maintained
Contact Form 2NO
Contact Rating 10A @ 600V AC/24V DC
Dc Contact Rating 5A @ 24V
Depth 3.61"
Enclosure Color Cream
Enclosure Material Thermoplastic
Head Material Plastic
Height 4 9/25"
Ip Rating IP66
Maintained Action Release Twist
Mounting Orientation Vertical
Nema Contact Rating Designation A600/P300
Nema Enclosure Rating NEMA 4X
Number Of Operators 1
Number Of Pilot Lights 0
Number Of Selector Switch Positions 2
Operator Action Maintained
Operator Color Black
Operator Configuration Selector Switch
Operator Configuration Type (1) Selector Switch
Operator Legend Open/Close
Overall Depth 3.61"
Overall Height 4.36"
Overall Width 3.18"
Panel Cutout Diameter 22 mm
Product Type Control Station
Standards Csa, Ul Listed
Type Of Operator Selector Switch
Width 3.18"

Shipping Information

Height (cm) 19.37
Length (cm) 18.73
Width (cm) 12.7
HS Code 8536490080
Weight (kg) 0.9

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site