-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Contactor |
|---|---|
| Auxiliary Contacts Included | 1NO |
| Coil Voltage | 120V AC |
| Contactor Style | NEMA |
| Contactor Type | NEMA |
| Embedded Surge Suppressor | No |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Full Load Amps | 90A |
| Full Load Inductive Amps | 90A |
| Height | 8.81" |
| Horsepower @ Single Phase | 15 hp |
| Horsepower @ Single Phase - 120v Ac | 7 1/2 hp |
| Horsepower @ Single Phase - 240v Ac | 15 hp |
| Horsepower @ Three Phase - 208v Ac | 25 hp |
| Horsepower @ Three Phase - 600v Ac | 50 hp |
| Hp @ 1 Phase - 120v | 7 1/2 hp |
| Hp @ 1 Phase - 240v | 15 hp |
| Hp @ 3 Phase - 208v | 25 hp |
| Hp @ 3 Phase - 240v | 30 hp |
| Hp @ 3 Phase - 480v | 50 hp |
| Hp @ 3 Phase - 575v | 50 hp |
| Hz | 50/60 Hz |
| Includes Auxiliary Contacts | Yes |
|---|---|
| Inductive Full Load Amps | 90A |
| Main Power Pole Contact Form | 3NO |
| Maximum Voltage Rating | 600V AC |
| Mounting Hole Dia. | 1/4" |
| Mounting Hole Distance | 7 3/4" |
| Mounting Hole Width | 4 1/2" |
| Nema Enclosure Material | Not Applicable |
| Nema Size | 3 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Auxillary Contacts | 1 |
| Number Of Poles | 3 |
| Overall Depth | 8 1/2" |
| Overall Height | 6 1/2" |
| Overall Width | 6.62" |
| Phase | Three |
| Resistance Properties | Temperature Resistant |
| Resistive Full Load Amps | 100A |
| Reversible | No |
| Reversing Capability | Non-reversing |
| Series | CR305 Series |
| Width | 6 1/2" |
| standard | CULUS, UL LISTED, WEEE B2C/B2B |
| Height (cm) | 19.94 |
|---|---|
| Length (cm) | 34.94 |
| Width (cm) | 24.89 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.3125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)