-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Action Type | Non Reversing |
| Auxiliary Contacts Included | 1NO |
| Coil Voltage | 120V AC |
| Contactor Style | NEMA |
| Contactor Type | NEMA |
| Depth | 5 1/2" |
| Embedded Surge Suppressor | No |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Full Load Amps | 45A |
| Full Load Inductive Amps | 45A |
| Height | 6.62" |
| Horsepower @ Single Phase | 7 1/2 hp |
| Horsepower @ Single Phase - 120v Ac | 3 hp |
| Horsepower @ Three Phase - 208v Ac | 10 hp |
| Horsepower @ Three Phase - 600v Ac | 25 hp |
| Hp @ 1 Phase - 120v | 3 hp |
| Hp @ 1 Phase - 230v | 7 1/2 hp |
| Hp @ 3 Phase - 208v | 10 hp |
| Hp @ 3 Phase - 240v | 15 hp |
| Hp @ 3 Phase - 480v | 25 hp |
| Hp @ 3 Phase - 575v | 25 hp |
| Hp @ Single Phase - 240v Ac | 7 1/2 hp |
| Hz | 50/60 Hz |
|---|---|
| Includes Auxiliary Contacts | Yes |
| Inductive Full Load Amps | 45A |
| Main Power Pole Contact Form | 3NO |
| Maximum Voltage Rating | 600V AC |
| Mounting Hole Dia. | 1/4" |
| Mounting Hole Distance | 6" |
| Mounting Hole Width | 2" |
| Nema Enclosure Material | Not Applicable |
| Nema Size | 2 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Auxillary Contacts | 1 |
| Number Of Poles | 3 |
| Overall Depth | 6.62" |
| Overall Height | 5 1/2" |
| Overall Width | 5 11/25" |
| Phase | Three |
| Resistance Properties | Temperature Resistant |
| Resistive Full Load Amps | 50A |
| Reversible | No |
| Reversing Capability | Non-reversing |
| Series | CR305 Series |
| Width | 5 1/2" |
| standard | CULUS, UL LISTED, WEEE B2C/B2B |
| Height (cm) | 19.68 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 20.96 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.2175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)