-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #31, #37, 10.9 mm, 27/64", 3.5 mm, 4.4 mm, 5.25 mm, 7.1 mm, 8.9 mm, 9.1 mm, D |
| 65% Thread Drill Size | #38, 10.5 mm, 11/32", 13/64", 27/64", 3 mm, 3.4 mm, 4.3 mm, 8.9 mm, C, I |
| 75% Thread Drill Size | 10.30 mm, 10.50 mm, 11/32", 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.00 mm, 8.50 mm, H |
| Case Type | Plastic |
| Die Finish | Bright (Uncoated) |
| Die Material | Carbon Steel , High Speed Steel |
| Die Shape | Hex |
| Die Thread Sizes Included | M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, 1/8"- 28 Bsp, M3 x 0.6, M4 x 0.75, M5 x 0.9, M9 x 1 |
| Die Type | 5/8" And 1" Hex |
| Drill Bit Size | 10.20 MM, 2.50 MM, 2.90 MM, 3.30 MM, 3.70 MM, 4.20 MM, 5.00 MM, 6.00 MM, 6.70 MM, 8.50 MM, 8.70 MM |
| Features | Auto-Locking, Eliminate Hand-Over-Hand Turning, Spring-Loaded Cap, Twist Lock Guide System Reduces The In Walk Back In |
| Finish | Uncoated |
| Material | Carbon Steel |
| Max. Die Thread Size | M12 x 1.75 |
| Max. Tap Thread Size | M12 x 1.75 |
| Measurement System | Fractional Inch, Metric |
| Min. Tap Thread Size | M3 X 0.5 |
| Minimum Bore Diameter | 3 mm x 0.5 NC |
|---|---|
| Number Of Dies In Set | 17 |
| Number Of Pieces | 40 |
| Number Of Taps | 17 |
| Sae Or Metric | Metric |
| Tap Chamfer | Plug, Taper |
| Tap Finish | Bright |
| Tap Sizes Included | 1/8"-28 BSP, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, M3 x 0.5, M3 x 0.6, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1.25, M9 x 1, M9 x 1.25 |
| Tap Type | Plug, Taper |
| Thread Direction | Right Hand |
| Thread Pitch | 0.5 mm, 0.6 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm |
| Thread Sizes Included | Dies: M3 x 0.5, M3 x 0.6, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 10, M7 x 10, M8 x 1.25, M9 x 10, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, 1/8-28 Bsp, Taps: M3 x 0.5, M3 x 0.6, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 10, M7 x 10, M8 x 1.25, M9 x 10, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, 1/8-28 Bsp |
| Thread Standard | Metric |
| Thread Type | Metric |
| Threads Per Inch | 28 |
| Type | Metric, Ratcheting |
| standard | ASME/ANSI B94.9-1999 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 22.1 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.1802 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)