| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #13, #21, #3, #32, 10.2 mm, 11.3 mm, 11.8 mm, 11/32", 3.60 mm, 3/32", 4.25 mm, 5.7 mm, 8.4 mm, 9/32", I, W |
| 65% Thread Drill Size | #23, #34, #5, 10 mm, 11 mm, 11.6 mm, 17/64", 2.3 mm, 3.5 mm, 4.15 mm, 4.6 mm, 7/32", J, P, R, V |
| 75% Thread Drill Size | #21, #25, #36, #7, 11.40 mm, 2.20 mm, 27/64", 3.40 mm, 4.45 mm, 5.45 mm, 5/16", 8.50 mm, 9.95 mm, F, I, U |
| Case Type | Plastic |
| Die Finish | Bright (Uncoated) |
| Die Material | Carbon Steel , High Speed Steel |
| Die Shape | Hex |
| Die Thread Sizes Included | #10-24 Nc, #10-32 Nf, #12-24 Nc, #4-40 Nc, #6-32 Nc, #8-32 Nc, 1/2"- 13 Nc, 1/2"- 20 Nf, 1/4"- 20, 1/4"- 28, 1/8"- 27 Npt, 3/8"- 16 Nc, 3/8"- 24 Nf, 5/16"- 18 Nc, 5/16"- 24 Nf, 7/16"- 14 Nc, 7/16"- 20 Nf |
| Die Type | 5/8" And 1" Hex |
| Drill Bit Size | #16, #21, #26, #29, #3, #36, #43, #7, 25/64", 27/64", 29/64", 5/16", F, I, Q, U |
| Features | Auto-Locking, Eliminate Hand-Over-Hand Turning, Spring-Loaded Cap, Twist Lock Guide System Reduces The In Walk Back In |
| Finish | Uncoated |
| Material | Carbon Steel |
| Max. Die Thread Size | 1/2"-20 |
| Max. Tap Thread Size | 1/2"-20 |
| Measurement System | Fractional Inch |
| Min. Tap Thread Size | #4-40 |
| Minimum Bore Diameter | #4-40 NC |
|---|---|
| Number Of Dies In Set | 17 |
| Number Of Pieces | 40 |
| Number Of Taps | 17 |
| Sae Or Metric | SAE |
| Size/range | #4 to 1/2" |
| Tap Chamfer | Plug, Taper |
| Tap Finish | Bright |
| Tap Material | High Speed Steel |
| Tap Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20, 1/4"-28, 1/8"-27 NPT, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF |
| Thread Direction | Right Hand |
| Thread Sizes Included | Dies:#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8" -27, 1/4" -20, 1/4" -28, 5/16" -18, 5/16" -24, 3/8" -16, 3/8" -24, 7/16" -14, 7/16" -20, 1/2" -13, 1/2" -20, Tap:#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8" -27, 1/4" -20, 1/4" -28, 5/16" -18, 5/16" -24, 3/8" -16, 3/8" -24, 7/16" -14, 7/16" -20, 1/2" -13, 1/2" -20 |
| Thread Standard | NPT |
| Thread Type | NPT |
| Threads Per Inch | 13, 14, 16, 18, 20, 24, 27, 28, 32, 40 |
| Type | Fractional, Ratcheting |
| standard | ASME/ANSI B94.9-1999 |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 28.45 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.1308 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)