-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric V-Belt |
|---|---|
| Belt Type | XPA |
| Construction | Raw Edge, Cogged |
| Industry Number | XPA2360 |
| Material | Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords |
| Number Of Ribs | 1 |
|---|---|
| Outside Length | 2360mm |
| Temp. Range | -30 Degrees to 140 Degrees F |
| Thickness | 10mm |
| Top Width | 13mm |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 4010343000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)