-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric V-Belt |
|---|---|
| Belt Type | XPA |
| Construction | Cogged, Raw Edge |
| Industry Number | XPA2120 |
| Material | Fiber Loaded Elastomeric Compound, Polyester |
| Number Of Ribs | 1 |
| Outside Length | 2146 mm |
|---|---|
| Temp. Range | -30°F to +140°F |
| Thickness | 9 mm |
| Top Width | 12 mm |
| V-belt Section | XPA |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 4010343000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)