-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt |
|---|---|
| Belt Back Side | Smooth |
| Belt Height | 0.05" |
| Color | Black |
| End | Endless |
| Fabric Material | Nylon Teeth |
| Height | 0.02" |
| Length | 5 3/5" |
| Material | Neoprene |
| Min. Pulley Dia. | 0.49" |
| No. Of Teeth | 70 |
| Pitch | 2/25" |
| Reinforced Material | Fiberglass |
| Section Size | MXL |
| Series | 9257 Series |
| Sided | Single Sided |
| Sprocket Comptab | PowerGrip GT |
| Standard Width | Yes |
| Static Conductive | No |
| Temp. Range | -30°F to +180°F |
| Tooth Profile | Trapezoidal |
| Type | Mini Extra Light |
| Width | 1/8" |
|---|---|
| Belt Back Side | Smooth |
| Belt Type | MXL-Mini Extra Light Duty |
| Belt/slab | Belt |
| Color | Black |
| Cover Material | Nylon |
| End Type | Endless |
| For Use With | PowerGrip GT Sprockets |
| Gearbelt Series - Timing Belts | PowerGrip Series |
| Height | 1.14 mm |
| Material | Polychloroprene |
| Max. Operating Temp. | 212°F |
| Min. Temp. | -22°F |
| No. Of Toothed Sides | 1 |
| Operating Temp. Range | -22°F to +212°F |
| Pitch | 2 mm |
| Resistance Features | Oil Resistant |
| Standard Width | Yes |
| Static Conductive | No |
| Temp. Range | -30°C to +100°C |
| Tooth Profile | Trapezoidal |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)