-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Gasket |
|---|---|
| Color | White |
| Fda Approved | Yes |
| For Flange Ansi Class | Class 150 |
| For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
| For Pipe Size | 2" |
| Gasket Material | PTFE |
| Gasket Type | Ring Gasket |
| Hardness | Not Rated |
| Includes Mounting Hardware | No |
| Inside Dia. | 2 3/8" |
| Material | PTFE |
| Max. Pressure | 1200 psi |
| Maximum Operating Pressure | 1200 psi |
| Maximum Operating Temperature | 500°F |
|---|---|
| Metal Detectable | No |
| Minimum Operating Temperature | -450°F |
| Outside Dia. | 4.125" |
| Reinforced | Yes |
| Reinforcement Material | Rigid PTFE |
| Resistance Properties | Chemical Resistant |
| Temp. Range | -450°F to +500°F |
| Thickness | 1/16" |
| Type | Ring |
| X-ray Detectable | No |
| Binder Material | None |
| Standards | ADI/TSE FREE CERTIFIED, ASME B16.5, FDA APPROVED, REACH COMPLIANT, ROHS COMPLIANT, USP VI 87 COMPLIANT, USP VI 88 COMPLIANT |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.67 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)