-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Terminal |
|---|---|
| Alignment | Straight |
| Attachment Location | Top |
| Color Code | Pink |
| Connection Material | Copper, Tin |
| Connection Type | Solder |
| Contact Material | Copper, Tin |
| Features | Stronger Than Crimp Method, Tin Plated For Added Conductivity And Corrosion Resistance |
| Gauge | 1 ga., 2 ga. |
|---|---|
| Includes | Fasteners |
| Overall Depth | 0.7" |
| Overall Length | 2 3/8" |
| Overall Width | 1" |
| Polarity | Positive |
| Standards | Rohs Compliant |
| Stud Size | 5/16" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 3.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)