FUSION 4002U Straight Battery Terminal 2 Gauge Green

Item: AH2DEG
Model: 4002U
Cross Ref: 25KE01
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.07
10% off
$8.16 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CUL, ROHS COMPLIANT, UL

Product Details

    • Polarity : Positive/Negative
    • Alignment : Straight

Shipping Information

Height (cm) 2.03
Length (cm) 9.4
Width (cm) 3.56
Country Of Origin US
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site