-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blower Relief Valve |
|---|---|
| Compatible Grainger Part No. | 5Z650 |
| Compatible Manufacturer Part No. | VFC500A-7W, VFC508P-2T |
| Compatible Manufacturer Part Number | VFC500A-7W, VFC508P-2T |
| Connection Size | 1 1/2" |
| Inlet Gender | Male |
| Inlet Size | 1 1/2" |
| Inlet Type | NPT |
| Length | 4 3/4" |
|---|---|
| Outside Diameter | 1.5" |
| Overall Length | 4.75" |
| Preset Limit | 68 in. wc |
| Preset Limit (in. Of Water) | 68 |
| Vacuum Capabilities | Pressure |
| Valve Type | Pressure |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 8.38 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)