-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blower Relief Valve |
|---|---|
| Compatible Grainger Part Number | 38UW80 |
| Compatible Manufacturer Part Number | 2VFB60-11.5-7W |
| Connection | 2 |
| Diameter | 2" |
| Inlet Gender | Male |
| Inlet Size | 2" |
| Inlet Type | NPT |
| Length | 6 1/4" |
|---|---|
| Outside Diameter | 2" |
| Overall Length | 6.25" |
| Preset Limit | 232 in. wc |
| Preset Limit (in. Of Water) | 232 |
| Vacuum Capabilities | Pressure |
| Valve Type | Pressure |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)