-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Variable Frequency Drive |
|---|---|
| Application | Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps |
| Brake Chopper Included | Yes |
| Control Method | Keypad |
| Control Type | Keypad |
| Depth | 5.47" |
| Display Type | LED |
| Dynamic Braking | Yes |
| Enclosure | Open |
| Ethernet Port Included | No |
| Height | 5 3/25" |
| Input Phase | 3 |
| Input Phase Ac | 3 |
| Input Type | Analog, Digital |
| Max. Hp | 2 hp |
| Max. Output Amps | 4.3A |
|---|---|
| Maximum Output Power | 2 hp |
| Output Frequency | 50/60 Hz |
| Output Phase Ac | 3 |
| Output Type | Analog, Digital |
| Output Voltage | 380-460V AC |
| Overall Depth | 5 1/2" |
| Overall Height | 5 1/8" |
| Overall Width | 4 3/8" |
| Protection | External Alarm Input, Ground Fault, Input Phase Loss, Output Phase Loss Detected, Overcurrent, Overheating, Overload, Overvoltage, Short-Circuit, Undervoltage |
| Start/stop Control | Programmable |
| Torque Application | Constant Torque |
| Width | 4.33" |
| With Bypass / No Bypass | No Bypass |
| With Line Contactor / No Line Contactor | No Line Contactor |
| Height (cm) | 20.07 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 14.22 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.9575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)