-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Variable Frequency Drive |
|---|---|
| Adjustable Acceleration Time | 0 sec. to 3600 sec. |
| Adjustable Deceleration Time | 0 sec. to 3600 sec. |
| Application | Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps |
| Brake Chopper Included | No |
| Color | Blue |
| Control Method | Keypad |
| Control Type | Keypad |
| Depth | 3.94" |
| Digital Readout | Current, Frequency, Pid Operating Data, Speed, Voltage Output |
| Display Type | LED |
| Displays | LED |
| Dynamic Braking | No |
| Enclosure | Open |
| Enclosure Rating | NEMA 1 |
| Ethernet Port Included | No |
| Height | 4 18/25" |
| Input Frequency | 50/60 Hz |
| Input Phase | 1 |
| Input Phase Ac | 1 |
| Input Type | Analog, Digital |
| Input Voltage | 115V AC |
| Input Voltage Range | 100-120V AC +/-10% |
| Max. Hp | 1/8 hp |
| Max. Output Amps | 0.7A |
|---|---|
| Maximum Output Power | 1/8 hp |
| Number Of Inputs | (5) Digital, (2) Analog |
| Number Of Outputs | (2) Digital, (1) Analog |
| Output Frequency | 50/60 Hz |
| Output Frequency Range | 0.1-400 Hz |
| Output Phase Ac | 3 |
| Output Type | Analog, Digital |
| Output Voltage Range | 0-230V AC |
| Overall Depth | 4" |
| Overall Height | 4 3/4" |
| Overall Width | 3 1/8" |
| Protection | External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-Circuit, Undervoltage |
| Series | FRENIC MINI-C2 Series |
| Start/stop Control | Programmable |
| Starting Torque | 150% |
| Style | Heat Sink |
| Torque @ 1 Hz | 150% |
| Torque Application | Constant Torque |
| Width | 3.15" |
| With Bypass / No Bypass | No Bypass |
| With Line Contactor / No Line Contactor | No Line Contactor |
| Standards | CE, EN61800-5-1, UL 508C |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)