-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Head Cap Screw |
|---|---|
| Combined Material & Grade | 18-8 Stainless Steel |
| Dimensional Standards | ASME B18.3 |
| Display Qty | 50 |
| Drive Size | 5/32" |
| Drive Type | Socket |
| Finish | NL-19 |
| Grade | Grade 18-8 |
| Hardness | Rockwell B81 |
| Head Dia. | 7/16" |
| Head Diameter | 0.437" |
| Head Height | 0.132" |
| Head Type | Button |
| Length | 1" |
| Material | Stainless Steel |
| Material Grade | Grade 18-8 |
| Material Grade/class | 18-8 |
|---|---|
| Material Quality Standards | Astm F879 |
| Material Type | Stainless Steel |
| Maximum Temperature | 300°F |
| Min. Tensile Strength | 100000 psi |
| Minimum Temperature | -65°F |
| Minimum Thread Length | 1" |
| Screw Length | 1" |
| System Of Measurement | Imperial |
| Temp. Range | -65°F to +300°F |
| Tensile Strength | 100000 psi |
| Thread Direction | Right Hand |
| Thread Length | 1" |
| Thread Size | 1/4"-20 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 8.13 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.3015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)