FOREVERBOLT FBBHSCAPS102438P100 Socket Head Cap Screw, 10-24 Thread Size, Button, 3/8 In Lg., 0.062 In Head Ht., NL-19, 100PK

Item: AH7CHY
Model: FBBHSCAPS102438P100
Cross Ref: 36RJ51
12 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$68.59
10% off
$61.73 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Self-Locking Element : No

Shipping Information

Height (cm) 1.9
Length (cm) 16.51
Width (cm) 7.62
Country Of Origin TW
Weight (kg) 0.1575

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site