-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Synthetic Grease |
|---|---|
| Color | White |
| Container Type | Plastic Jar |
| Flash Point | 200°C |
| Material | Synthetic |
|---|---|
| Size | 0.25 lbs. |
| Type | Slide Grease |
| Height (cm) | 9.21 |
|---|---|
| Length (cm) | 7.3 |
| Width (cm) | 7.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1624 |
NLGI number ( called "NLGI grade") or worked penetration refers to the relative hardness or measure of the stiffness of greases used for lubrication. This Fluoramics Tufoil 8800012 high temperature grease is rated NLGI Grade 2.
Shear stability refers to the grease's resistance to viscosity loss due to exposure to mechanical loads. Long chain polymers of greases (with low shear) break down under thinner viscosity & heavy mechanical load, resulting in accelerated internal engine wear & higher oil consumption. This Fluoramics Tufoil 8800012 high-temperature grease has shear stability (extended work penetration at 77 degrees F) of 285 at 10000 strokes and 313 at 100000 strokes.
Dropping point of grease refers to the temperature at which it changes from a semi-solid to a liquid. This Fluoramics 8800012 high temperature grease has a dropping point of 500 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)