FLUID-O-TECH PB0601ANDNN0000 Rotary Vane Pump Low Lead Brass 3.1 Gpm

Item: AG4VCY
Model: PB0601ANDNN0000
Cross Ref: 34TL03
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$381.07
5% off
$362.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rotary Vane Pump
Body Material Brass
By-pass Yes
Bypass Included Yes
Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC
Discharge Connection Size 1/2"
External Relief No
Feet Of Head - Maximum 240 psi
Filter Not Included
Filter Combined No
Filter Rating - Maximum Not Applicable
Flow Rate - Maximum 165 GPH
Flow Rate - Minimum 145 GPH
Flow Rate @ 100 Psi 158 GPH
Flow Rate @ 150 Psi 150 GPH
Flow Rate @ 200 Psi 142 GPH
Flow Rate @ 50 Psi 160 GPH
For Media Type Water
Frame 48Y NEMA, 56C NEMA, M71, M80 IEC
Height 3.9"
Includes Relief Valve
Includes Filter No
Inlet Size 1/2"
Inlet Type FNPT
Length 4.1"
Manufacturer Warranty Length 15 Months
Max. Flow (gpm) 3.1 GPM
Max. Flow Rate 165 GPH
Max. Operating Pressure 290 psi
Max. Operating Temp. 158°F
Max. Pressure 290 psi
Max. Relief Pressure 240 psi
Max. Viscosity 150 cPS
Media Intake Connection Size 1/2"
Media Type Water
Min. Flow (gpm) 3.1 GPM
Min. Flow Rate 145 GPH
Min. Operating Temp. 23°F
Mounting Carbonator Mount
Mounting Type Carbonator Clamp
Nsf 169 Listed Yes
Nsf Certified Yes
Operating Temp. Range 23°F to 158°F
Outlet Size 1/2"
Outlet Type FNPT
Overall Height 3.9"
Overall Length 4.1"
Overall Width 4 2/5"
Port Connection 1/2" FNPT
Port Connection Size 1/2"
Port Connection Type FNPT
Relief Pressure Max. 240 psi
Relief Valve Yes
Seal Material Buna N
Shaft Stainless Steel
Shaft Combined Stainless Steel
Shaft Material Stainless Steel
Shaft Outer Diameter 1/8"
Shaft Outside Dia. 1/8"
Vane Material Carbon
Viscosity - Maximum 150 cPS
Warranty 15 Months
Width 4 2/5"

Shipping Information

Height (cm) 11.43
Length (cm) 12.19
Width (cm) 10.41
HS Code 8413600020
Weight (kg) 1.908

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site