-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unitized Rotary Replacement Pump Shaft Seal |
|---|---|
| Compatible With Media Type | Water |
| For Shaft Diameter | 3/4" |
| Gasket Material | Rubber |
| Material Content Code | BMFJF |
| Max. Shut Off Pressure | 150 psi |
| Max. Temp. | 205°F |
| Media Type | Water |
| Min. Temp. | -40°F |
| Nominal Working Length | 0.718" |
| Nominal Working Length (in.) | 0.718" |
| Replacement For | 5P411, 5P412 |
| Replaces Grainger Seal | 5P411, 5P412 |
| Seal Type Designation | 16 |
| Seat Bore | 1 3/8" |
|---|---|
| Seat Thickness | 0.406" |
| Shaft Seal Type | Mechanical Shaft Seal |
| Shaft Size | 3/4" |
| Shaft Size (in.) | 3/4" |
| Shut Off Pressure (maximum) | 150 psi |
| Spring Material | Stainless Steel |
| Spring Type | Single Spring |
| Standard Industry Seal Number | 201 |
| Standards | ISO 9001, TS16949 |
| Temp. Range | -40°F to +205°F |
| Type | Mechanical |
| Working Length | 18/25" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 8484200000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)