-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 14/7A |
| Bearing Type | Ball |
| Best Efficiency Flow Rate @ Head | 80 GPM @ 148 ft. |
| Booster Pump Type | Booster Pump |
| Compatible Discharge Pipe Size | 2" |
| Compatible Intake Pipe Size | 3" |
| Compatible With Media Type | Water |
| Connection Type | NPT |
| Discharge Type | NPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Psi | 146 GPM |
| Flow Rate @ 15 Psi | 144 GPM |
| Flow Rate @ 20 Psi | 143 GPM |
| Flow Rate @ 25 Psi | 144 GPM |
| Flow Rate @ 30 Psi | 137 GPM |
| Flow Rate @ 40 Psi | 124 GPM |
| Flow Rate @ 50 Psi | 111 GPM |
| Flow Rate @ 60 Psi | 91 GPM |
| Flow Rate @ 70 Psi | 65 GPM |
| Flow Rate @ 80 Psi | 132 GPM |
| For Media Type | Water |
| For Use With | Nonflammable Liquids Compatible With Pump Component Materials |
| For Use With Potable Systems | No |
| Frequency | 60 Hz |
| Housing Material | Cast Iron |
| Hp | 5 hp |
| Hp - Pumps | 5 hp |
| Impeller Design | Closed |
| Impeller Material | Brass |
| Impeller Type | Closed |
| Intake And Discharge Size | 3", 2" |
| Intake Size | 3" |
| Intake Type | FNPT |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 120 psi |
| Max. Inlet Pressure | 30 psi |
| Max. Media Temp. | 180°F |
|---|---|
| Max. Motor Ambient Temp. | 104°F |
| Max. Pressure Boost | 1.5 GPM |
| Max. Suction Lift | 20 ft. |
| Max. Working Pressure | 86 psi |
| Media Temperature (maximum) | 200°F |
| Media Type | Clear Water |
| Min. Inlet Flow | 2 GPM |
| Min. Motor Ambient Temp. | 40°F |
| Motor Enclosure - Pumps | Open Dripproof |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | JM |
| Mounting Orientation | Horizontal |
| Nema/iec Frame | 182JM |
| No. Of Stages | 2 |
| Number Of Stages | 2 |
| Number Of Stages - Pumps | 2 |
| Overall Height | 10.81" |
| Overall Length | 22.74" |
| Overall Width | 12.12" |
| Phase | 3 |
| Plug Or Connector Type | Direct Wire |
| Pressure Boost (maximum) | 80 psi |
| Pump Housing Material | Cast Iron |
| Rpm (maximum) | 3500 RPM |
| Seal Application | Water |
| Seal Material | Buna N, Carbon, Ceramic, Stainless Steel |
| Seal Type | Mechanical |
| Series | 22000 Series |
| Service Factor | 1.15 |
| Shaft Material | Stainless Steel |
| Shut Off Pressure | 85 psi |
| Shut Off Pressure (maximum) | 85 psi |
| Type | End Suction |
| Voltage | 208-230/460V AC |
| Wetted Material | Carbon Steel, Cast Iron, Silicon Carbide |
| Wetted Materials | Carbon Steel, Cast Iron, Silicon Carbide , Cast Iron, Silicon Carbide, Stainless Steel Carbon |
| Standards | CSA CERTIFIED, CUS CERTIFIED, UL LISTED |
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 62.48 |
| Width (cm) | 38.86 |
| HS Code | 8413702040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 47.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)