-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Radiator Hose |
|---|---|
| Color | Blue |
| Hose Color | Blue |
| Hose Configuration | Bulk Hose |
| Hose Elbow Angle | 0° |
| Hose Inside Dia. | 1 5/8" |
| Hose Length | 36" |
| Hose Style | Straight |
| Hose Tube Material | Silicone |
| Inside Dia. | 1 5/8" |
| Length | 3 ft. |
|---|---|
| Material | Silicone |
| Max. Working Pressure @ 70 F | 62 psi |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Def, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
| Operating Pressure | 62 psi |
| Outside Dia. | 2.016" |
| Temp. Range | -65°F to +350°F |
| Type | Tube |
| standard | SAE J20 R1 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 5.08 |
| HS Code | 4009410000 |
|---|---|
| Weight (kg) | 0.693 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)