-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Radiator Hose |
|---|---|
| Color | Blue |
| Inside Dia. | 1" |
| Length | 3 ft. |
| Material | Silicone |
| Operating Pressure | 75 psi |
|---|---|
| Outside Dia. | 1.406" |
| Temp. Range | -65°F to +350°F |
| Type | Tube |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 3.3 |
| HS Code | 4009410000 |
|---|---|
| Weight (kg) | 0.513 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)